Round Kee Mobile Adjustable Classroom Table W/ 4 Andy Chairs, 42 in W, 42 in L, Noble Oak

  • Mfr # TB42RNDNOAPCGY40NV

  • Zoro # G515683733


product price:  $822.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42 in
Length
42 in
Tabletop Color
Noble Oak
Frame Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB42RNDNOAPCGY40NV
Zoro #
G515683733
UPC #
192357293546
Country of Origin
China

Dimensions

Width
42 in
Length
42 in
Size
42" x 42"
Thickness
1 in

Details

Item
Kee Mobile Adjustable Classroom Table W/ 4 Andy Chairs
Shape
Round
Tabletop Color
Noble Oak
Frame Color
Grey
Chair Color
Navy Blue
Material
Wood, Metal, Polypropylene
Application
Classroom, Breakroom, Office
Includes
Hardware

Description

Give everyone more room with Kee Mobile tables. This set comes with one 42in Round Table and four Navy Blue Andy 18-in Stack Chairs. Kee adjustable post legs come four to a set and are height adjustable to accommodate students of all ages. Setting up a classroom has never been easier! Height is easy for adults to adjust by loosing and tightening a bolt with the included hex key, and the locking casters make the table easy to move time and time again. This 42-inch Round classroom table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, the adjustable post legs come in a modern grey with chrome underneath. Adjustable glides on the bottom of the base ensure a level tabletop and are easy to adjust. The stylish and durable Andy stack chair is ideal for classrooms, breakrooms and more. It is constructed of a flexible and durable polypropylene seat and back and a chrome-colored tubular steel frame and stores away in stacks of 12. The Andy chair ships assembled and is ready to use immediately.


  • Round Mobile Classroom Table and chairs set includes one 42" Round Mobile Table and 4 Navy Blue Andy 18-in Stack Chairs
  • The table is constructed of a thermal fused melamine Noble Oak laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.
  • Easily move the tables from place to place with locking casters
  • 18-inch polypropylene seat and sturdy back wipe clean easily making it ideal for middle school students up to adults
  • Chrome colored tubular steel frame with matching leveling glides ensure a steady chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.