Round Kee Mobile Adjustable Classroom Table W/ 4 Zeng Stack Chairs, 48 in W, 48 in L, Noble Oak

  • Mfr # TB48RNDNOAPCGY44BK

  • Zoro # G515683726


product price: $875.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
48 in
Length
48 in
Material
Wood, Metal, Polypropylene
Chair Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB48RNDNOAPCGY44BK
Zoro #
G515683726
UPC #
192357293645
Country of Origin
China

Dimensions

Width
48 in
Length
48 in
Thickness
1 in
Size
48" x 48"

Details

Item
Kee Mobile Adjustable Classroom Table W/ 4 Zeng Stack Chairs
Shape
Round
Tabletop Color
Noble Oak
Frame Color
Grey
Material
Wood, Metal, Polypropylene
Chair Color
Black
Includes
Hardware
Application
Classroom, Breakroom, Office

Description

Give everyone more room with Kee Mobile tables. This set comes with one 48in Round Table and four Black Zeng Stack Chairs. Kee adjustable post legs come four to a set and are height adjustable to accommodate students of all ages. Setting up a classroom has never been easier! Height is easy for adults to adjust by loosing and tightening a bolt with the included hex key, and the locking casters make the table easy to move time and time again. This 48-inch Round classroom table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, the adjustable post legs come in a modern grey with chrome underneath. Adjustable glides on the bottom of the base ensure a level tabletop and are easy to adjust. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier.


  • Round Mobile Classroom Table and chairs set includes one 48" Round Mobile Table and 4 Black Zeng Stack Chairs
  • The table is constructed of a thermal fused melamine Noble Oak laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.
  • Easily move the tables from place to place with locking casters
  • Zeng seat and back are color permeated and treated with an anti-microbial agent, which makes it perfect for schools, cafeterias or waiting rooms
  • Chairs have a reinforced black metal frame designed to withstand 400-pounds and a built-in carrying handle that makes moving easy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.