Round Kobe Breakroom Table W/ 4 M Stack Chairs, 42 in W, 42 in L, Noble Oak

  • Mfr # TKB42RNDNO47GY

  • Zoro # G515684549


product price: $679.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
42 in
Length
42 in
Size
42" x 42" Round
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB42RNDNO47GY
Zoro #
G515684549
UPC #
192357277447
Country of Origin
China

Dimensions

Width
42 in
Length
42 in
Size
42" x 42" Round
Thickness
1 in

Details

Item
Kobe Breakroom Table W/ 4 M Stack Chairs
Shape
Round
Tabletop Color
Noble Oak
Chair Color
Grey
Includes
Hardware
Material
Wood, Metal, Plastic, Laminate
Application
Classroom, Breakroom, Office

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 42-inch round Kobe table and four Grey inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel X-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.


  • Versatile table and chair set includes 42-inch round Kobe table and 4 Grey "M" Stack Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Noble Oak laminate tabletop is scratch, stain and scald resistant and wipes clean easily
  • "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
  • Sturdy and lightweight chairs can be easily stored away in stacks of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.