Round Modular Conference Tables, 144 in W, 52 in L, 29 in H, Wood Top, Noble Oak

  • Mfr # LCTRT14452NO

  • Zoro # G912321177


product price:  $1,918.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
144 in
Length
52 in
Height
29 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTRT14452NO
Zoro #
G912321177
UPC #
192357266649
Country of Origin
Malaysia

Dimensions

Width
144 in
Length
52 in
Height
29 in

Details

Item
Modular Conference Tables
Shape
Round
Tabletop Material
Wood
Tabletop Color
Noble Oak
Color
Noble Oak
Includes
Hardware

Description

Make presentations memorable with Legacy's Conference collection! Legacy's patented modular conference tables grow with the size of your team. Measuring 12 feet long, this racetrack style table seats 10-12 people and is finished in an stylish Noble Oak laminate. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. A Power and Data Port makes tabletop connectivity easy. The Power/Data port includes 2 USB 2.0 ports, 2 USB charging ports, 2 AC 125V 60Hz outlets, 1 front/rear ethernet port, 1 front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.


  • Patented modular design grows with your company
  • Seats 10 to 12 people
  • Power and Data port makes tabletop connectivity easy
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.