Round Modular Conference Tables, 192 in W, 52 in L, 29 in H, Wood Top, Noble Oak
- Mfr # LCTRT19252NO
- Zoro # G412321165
Key Features
Specifications
Details
- MFR #
- LCTRT19252NO
- Zoro #
- G412321165
- UPC #
- 192357266656
- Country of Origin
- Malaysia
- Item
- Modular Conference Tables
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Noble Oak
- Includes
- Hardware
- Color
- Noble Oak
Dimensions
- Width
- 192 in
- Length
- 52 in
- Height
- 29 in
Description
Make presentations memorable with Legacy's Conference collection! Legacy's patented modular conference tables grow with the size of your team. Measuring 16 feet long, this racetrack style table seats 14-16 people and is finished in an stylish Noble Oak laminate. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. Two Power and Data Ports makes tabletop connectivity easy. Each Power/Data port includes 2 USB 2.0 ports, 2 USB charging ports, 2 AC 125V 60Hz outlets, 1 front/rear ethernet port, 1 front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
- Patented modular design grows with your company
- Seats 14 to 16 people
- Two Power and Data ports makes tabletop connectivity easy
- Stylish Noble Oak laminate is scratch, stain and scald resistant
- Backed by a 10-year limited manufacturer's warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.