Zoro Homepage
This item is Discontinued.
Regency Round Chloe End Tables, 21 W X 21 L X 23 H, Wood, Cherry HWTE2123CH

Round Chloe End Tables, 21 W X 21 L X 23 H, Wood, Cherry (Discontinued)

  • Mfr # HWTE2123CH
  • Zoro # G6670867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWTE2123CH
Zoro #
G6670867
UPC #
843532000755
Country of Origin
Viet Nam

Dimensions

Width
21
Length
21
Height
23
Top Thickness
2"
Depth
21"

Details

Item
Chloe End Tables
Shape
Round
Tabletop Material
Wood
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Wood and Wood Veneer
Standards
ANSI/BIFMA
Assembly
Required
Color
Cherry
Material
Wood Veneer
Surface Material
Wood Veneer
Weight Capacity
50 lb.
Type
Veneer End Table
Series
Chloe
Features

Description

Regency's Chloe Collection of occasional tables convey a simple idea that complements any room setting. This end table's straightforward design includes a modern X style base and elegant round top. It is constructed of 1-inch thick solid hardwood and is finished with a rich Cherry hand-rubbed veneer. Stylish Chloe tables are at ease in both home and professional environments and look especially great in waiting rooms, entryways, in front of a sofa or lounge chair. Backed by a 1-year Limited Manufacturer's Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.