Zoro Homepage

Seating, 23 in. W 22 in. L 33.5 in. H

  • Mfr # 5675BK8PK

  • Zoro # G810153405


product price: $1,574.99
/pk 8, $196.87/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
33.5 in.
Overall Width
23 in.
Overall Depth
22 in.
Color
Black
Finish
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5675BK8PK
Zoro #
G810153405
UPC #
192357254424
Country of Origin
China

Dimensions

Overall Height
33.5 in.
Overall Width
23 in.
Overall Depth
22 in.

Details

Item
Seating
Color
Black
Finish
Fabric
Style
Without Casters
Surface Material
Fabric
Features
Ergonomic Breathable Backrest: Breathable mesh back allows for air flow, comfort, and support. Space-Saving Stacking: The Knight Side Chair easily stacks up to 4 chairs. This is especially useful in areas with limited space, such as conference rooms, waiting areas, event venues, or classrooms. When not needed, the chairs can be stacked neatly, freeing up valuable floor space.. Deluxe Seat Cushion: Reduces the discomfort or fatigue that can result from prolonged sitting during meetings, seminars, or training sessions. It promotes better support to the lower back and hips!. Dimensions: 23” W x 22” D x 33.5”H with a weight capacity of 250 LBS.. Warranty: 5-Year limited manufacturer's warranty on chair base and frame, 2-year limited manufacturer's warranty on chair mechanisms and upholstery.
Weight
15.9 lbs.
No. of Chairs
8 Pack

Description

Regencys 8 Pack Knight breathable mesh backside chair gives you a luxury design at an affordable price. The side chair provides an ergonomic back giving you support as you lean back while the breathable fabric back keeps everyone cool. Its comfortable padded armrests curve down giving your arms a smooth rest. And the super padded seat cushion has just the right amount of firmness to ensure a comfortable sit for long hours. The stackable side chair easily stacks up to 4 chairs at a time. And is multipurpose for offices, waiting rooms or training rooms. Its versatile angular design complements any setting, and it comes with casters and glides for mobile or stationary use in Black seat upholstery and back mesh.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.