Zoro Homepage

Side Desk, 23" X 72" X 42", Cherry

  • Mfr # LSSDSD7223CH

  • Zoro # G9944356


product price: $674.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.

Key Features

Type
Side Desk
Overall Width
72"
Overall Depth
23"
Overall Height
42"
Finish
Laminated Cherry Woodgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSSDSD7223CH
Zoro #
G9944356
UPC #
843532021897
Country of Origin
Malaysia

Dimensions

Overall Width
72"
Overall Depth
23"
Overall Height
42"
Height
42"
Width
72"

Details

Type
Side Desk
Item
Office Desk
Finish
Laminated Cherry Woodgrain
Color
Cherry
Material
Laminate Board
Number of Drawers
0
Number of Shelves
0
Number of Pedestals
0
Assembly
Required
Handle
No
Green Environmental Attribute
Made From Rapidly Renewable Resource
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Standards
Meets or Exceeds ANSI/BIFMA
Color Base
Cherry
Series
Legacy
Color Top
Cherry
Pedestal Location
None
Includes
(2) Desks, Top, Leveling Glides
Frame Material
Melamine
Configuration
Side By Side
Frame Color
Cherry
Product Type
Rectangular Office Desk
Caster/Glide Type
Leveling Glides
Includes Keyboard Tray
No
Number of Casters/Glides
8
Kit Product Type
Side to Side Desk/Desk
Includes Modesty Panel
Yes
Includes Client Surface
Yes
Desktop Color
Cherry
Desktop Material
Melamine

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes Not Applicable, Number of Casters/Glides 8, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 23 in, Overall Height 42 in, Overall Width 72 in, Pedestal Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.