Side Desk SideToSide Lat File Desk, Legacy Stand Up, 23" D X 42" H, 72" W X Melamine Laminate

  • Mfr # LSLFSD7223MH

  • Zoro # G0296508


product price:  $1,519.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Type
Side Desk
Overall Width
72"
Overall Depth
23"
Overall Height
42"
Material
Melamine Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSLFSD7223MH
Zoro #
G0296508
UPC #
843532039274
Country of Origin
Malaysia

Dimensions

Overall Width
72"
Overall Depth
23"
Overall Height
42"
Width
72"
Height
42"

Details

Type
Side Desk
Item
SideToSide Lat File Desk,Legacy Stand Up
Color
Mahogany
Material
Melamine Laminate
Number of Drawers
3
Color Top
Mahogany
Series
Legacy
Top Material
Melamine Laminate

Description

SideToSide Lat File Desk,Legacy Stand Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.