Zoro Homepage

Side & Guest Chair

  • Mfr # 407-VAM-BK

  • Zoro # G922604789


product price: $366.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-VAM-BK
Zoro #
G922604789
UPC #
192357269282
Country of Origin
Taiwan, Province of China

Description

Armchair, Back Color Black, Back Material Vinyl, Frame Color Black, Frame Material Steel, Overall Depth 23 in, Overall Height 34 in, Overall Width 27 1/2 in, Product Type Armchair, Seat Color Black, Seat Depth 21 in, Seat Height 18 in, Seat Material Vinyl, Seat Width 23 in, Standards ANSI/BIFMA, Weight Capacity 400 lb, Support Style Frame, Back Height 18 in, Back Width 22 in, Number of Casters/Glides 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.