Zoro Homepage

Side & Guest Chair

  • Mfr # 9875NWBK

  • Zoro # G622604980


product price: $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9875NWBK
Zoro #
G622604980
UPC #
192357288962
Country of Origin
Malaysia

Description

Armchair, Back Color Black, Back Material Vinyl, Frame Color Neo Walnut, Frame Material Hardwood, Overall Depth 23 in, Overall Height 34 in, Overall Width 22 in, Product Type Armchair, Seat Color Black, Seat Depth 20 in, Seat Height 19 in, Seat Material Vinyl, Seat Width 22 in, Standards ANSI/BIFMA, Weight Capacity 275 lb, Support Style Frame, Back Height 17 1/2 in, Back Width 21 in, Number of Arms 2, Number of Casters/Glides 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.