Zoro Homepage

Soft Seating

  • Mfr # 7702NSNOBE

  • Zoro # G522604806


product price: $1,371.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7702NSNOBE
Zoro #
G522604806
UPC #
192357268018
Country of Origin
China

Description

Love Seat, Back Color Navy Blue, Back Material Vinyl, Frame Color Navy Blue, Overall Depth 29 in, Overall Height 33 in, Overall Width 56 in, Product Type Love Seat, Seat Color Navy Blue, Seat Depth 19 in, Seat Height 18 in, Seat Material Vinyl, Seat Width 45 in, Standards ANSI/BIFMA, Weight Capacity 550 lb, Caster/Glide Type Swivel, Back Height 16 in, Back Width 45 in, Number of Casters/Glides 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.