Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Cafe Table, 42" X 42" X 29", Laminated Melamine Top

  • Mfr # TB4242GYBPBK

  • Zoro # G0191086


product price: $259.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
42"
Length
42"
Height
29"
Tabletop Material
Laminated Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4242GYBPBK
Zoro #
G0191086
UPC #
843532020760
Country of Origin
China

Dimensions

Width
42"
Length
42"
Height
29"
Top Thickness
1"
Depth
42"
Overall Width
42 in
Overall Depth
42 in
Size
42"
Tabletop Thickness
1 in
Height Adjustability
Fixed Height
Overall Height - Maximum
29 in

Details

Item
Cafe Table
Shape
Square
Tabletop Material
Laminated Melamine
Tabletop Color
Dark Gray Nebula
Frame Color
Black
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Straight
Assembled/Unassembled
Unassembled
Material
Thermal Fused Melamine Laminate (Table Top)
Edge Color
Black
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Base Type
(4) Tubular Steel Legs
Load Rating
100 lb.
Includes
(4) Leveling Glides
Color
Gray, Black
Series
Kee
Surface Material
Laminated Melamine
Type
Breakroom Table
Green Environmental Attribute
Does not Contain Formaldehyde
Weight Capacity
100 lb.
Assembly
Unassembled
Standards
ANSI, BIFMA
Features
10-Year Limited Warranty
Table Base Color
Black
Number of Feet
4
Tabletop Structural Material
Wood
Edge Shape
T-Mold
Table Weight
51 lb
Rolling
Not Rolling
Includes Assembly Tools
Tools Included
Foot Type
Glides
Product Type
Cafe/Breakroom Table
Tabletop Shape
Square
Tabletop Surface Material
Melamine

Description

Cafe/Breakroom Table, Surface Material Laminated Melamine, Square, Width 42 in, Length 42 In., Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Straight, Top Thickness 1 in, Series Kee, Load Rating 100 lb, Standards ANSI, BIFMA, Includes (4) Leveling Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.