Zoro Homepage

Square Cain Breakroom Table W/ 4 Restaurant Stack Chairs, 42 in W, 42 in L, Neo Walnut

  • Mfr # TB4242NW29BK

  • Zoro # G515684945


product price: $599.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
42 in
Length
42 in
Chair Color
Black
Material
Wood, Metal, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4242NW29BK
Zoro #
G515684945
UPC #
192357272381
Country of Origin
China

Dimensions

Width
42 in
Length
42 in
Size
42" x 42"
Thickness
1 in

Details

Item
Cain Breakroom Table W/ 4 Restaurant Stack Chairs
Shape
Square
Tabletop Color
Neo Walnut
Chair Color
Black
Material
Wood, Metal, Vinyl
Includes
Hardware
Application
Classroom, Breakroom, Office

Description

Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as lunch rooms. This set includes one 42-inchsquare Cain table and four Restaurant Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut Tabletop is double-sided and finished in Noble Oak on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The stylish X-Base is constructed of a tubular steel post and solid steel X-Base. Hidden adjustable glides keep the tabletop level and are easy to adjust. Inspired by the classic black cafe look, the Restaurant Stack Chair is designed for use in almost any setting. The water-repellent vinyl seat and back easily wipe clean with a damp cloth. Reinforced cross-bracing on the black metal frame make this versatile stack chair suitable for every day wear and tear. It can easily be stored away in stacks of 12.


  • Versatile table & chair set includes one 42-inch square Cain table and 4 Restaurant Stack Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily
  • Restaurant stack chairs have a water-repellent black vinyl seat and back and a black metal frame with reinforced cross bracing
  • Stack chairs can easily be stored away in stacks of 12 and are compatible with Regency's Universal Stack Chair Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.