Square Cain Large X-Base Breakroom Table, 48 in W, 48 in L, Neo Walnut

  • Mfr # TB4848NWGY

  • Zoro # G515685812


product price: $489.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
48 in
Length
48 in
Tabletop Color
Neo Walnut
Frame Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4848NWGY
Zoro #
G515685812
UPC #
192357271681
Country of Origin
China

Dimensions

Width
48 in
Length
48 in
Size
48" x 48"
Thickness
1 in

Details

Item
Cain Large X-Base Breakroom Table
Shape
Square
Tabletop Color
Neo Walnut
Frame Color
Grey
Application
Classroom, Breakroom, Office
Includes
Hardware
Material
Wood, Metal

Description

No matter what room you're planning, plan it with Cain tables.These modern tables are a perfect fit in stylish cafe or coffee shop settings as well as lunch rooms, kitchens or common work areas.This 48-inch square table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side.Rounded corners make the table safer for everyone.Simply pick the side you like and install the base on the other.Self tapping wood screws and a placement template are included.Laminates are scratch, stain and scald resistant and wipe clean easily.The classic X-Base base is constructed of durable stamped steel that is built to withstand daily wear and tear and has a subtle grey finish that is sure to match any decor.Hidden adjustable glides keep the tabletop level and are easy to adjust.


  • Modern Cain tables are a perfect fit in stylish café or coffee shop settings as well as lunch rooms, kitchens or common work areas
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Rounded corners make the table safer for everyone
  • Classic X-base is constructed of sturdy stamped steel and includes hidden leveling glides
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.