Zoro Homepage

Square Cain Medium X-Base Cafe Table, 36 in W, 36 in L, Noble Oak

  • Mfr # TCB3636NO

  • Zoro # G515684372


product price: $539.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
36 in
Length
36 in
Tabletop Color
Noble Oak
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCB3636NO
Zoro #
G515684372
UPC #
192357271896
Country of Origin
China

Dimensions

Width
36 in
Length
36 in
Thickness
1 in
Size
36" x 36" Square

Details

Item
Cain Medium X-Base Cafe Table
Shape
Square
Tabletop Color
Noble Oak
Includes
Hardware
Application
Classroom, Breakroom, Office
Material
Wood, Metal

Description

Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there.These versatile tables are at home in stylish cafe or coffee shop settings as well as lunch rooms.This 36-inch cafe-height square table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side.It stands at a stylish 42-inches tall and can be used alone as a stand up table or with bar-height chairs and stools.Rounded corners make the table safer for everyone.Simply pick the side you like and install the base on the other.Self tapping wood screws and a placement template are included.Laminates are scratch, stain and scald resistant and wipe clean easily.The stylish X-Base is constructed of a tubular steel post and solid steel X-Base.Hidden adjustable glides keep the tabletop level and are easy to adjust.


  • Modern Cain café-height tables are a perfect fit in stylish café or coffee shop settings as well as lunch rooms, kitchens or common work areas
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Table stands at a stylish 42-inches tall and can be used alone as a stand up table or with chairs and stools for a modern, casual seating area
  • Classic X-base is constructed of sturdy stamped steel and includes hidden leveling glides
  • Noble Oak laminate tabletop is scratch, stain and scald resistant and wipes clean easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.