Square Kahlo Breakroom Table, 42 in W, 42 in L, Noble Oak
- Mfr # TPL4242NOBK
- Zoro # G715685421
Key Features
Specifications
Details
- MFR #
- TPL4242NOBK
- Zoro #
- G715685421
- UPC #
- 192357277652
- Country of Origin
- China
- Item
- Kahlo Breakroom Table
- Shape
- Square
- Tabletop Color
- Noble Oak
- Frame Color
- Black
- Application
- Classroom, Breakroom, Office
- Material
- Wood, Metal
- Includes
- Hardware
Dimensions
- Width
- 42 in
- Length
- 42 in
- Thickness
- 1 in
- Size
- 42" x 42" Square
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 42-inch Square top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor.
- 42-inch square table with black post legs- a mid-century modern alternative to heavy post legs or pedestal bases
- Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
- Noble Oak laminate tabletop is scratch, stain and scald resistant and wipes clean easily
- Legs are constructed of durable yet lightweight steel with leveling glides on the bottom of each leg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.