Square Kahlo Breakroom Table W/ 4 M Stack Chairs, 36 in W, 36 in L, Noble Oak

  • Mfr # TPL3636NOCM47BY

  • Zoro # G515684648


product price: $639.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
36 in
Length
36 in
Size
36" x 36" Square
Material
Wood, Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPL3636NOCM47BY
Zoro #
G515684648
UPC #
192357278352
Country of Origin
China

Dimensions

Width
36 in
Length
36 in
Size
36" x 36" Square
Thickness
1 in

Details

Item
Kahlo Breakroom Table W/ 4 M Stack Chairs
Shape
Square
Tabletop Color
Noble Oak
Frame Color
Chrome
Chair Color
Burgundy
Material
Wood, Metal, Plastic
Includes
Hardware
Application
Classroom, Breakroom, Office

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 36-inch square Kahlo table with chrome tapered legs and four Burgundy inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a modern chrome to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.


  • Versatile table and chair set includes one 36-inch square table with modern chrome tapered legs and 4 Burgundy "M" Stack Chairs
  • Double sided tabletop is finished with black T-Mold edge banding.
  • Noble Oak tabletop is 1-inch thick thermal fused melamine laminate that is scratch, stain and scald resistant and wipes clean easily
  • "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
  • Sturdy and lightweight chairs can be easily stored away in stacks of 12 and they ship assembled ready to use immediately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.