Square Kahlo Breakroom Table W/ 4 Zeng Stack Chairs, 30 in W, 30 in L, Noble Oak
- Mfr # TPL3030NOBK44GY
- Zoro # G115685328
Key Features
Specifications
Product Information
- MFR #
- TPL3030NOBK44GY
- Zoro #
- G115685328
- UPC #
- 192357277911
- Country of Origin
- China
Dimensions
- Width
- 30 in
- Length
- 30 in
- Size
- 30" x 30" Square
- Thickness
- 1 in
Details
- Item
- Kahlo Breakroom Table W/ 4 Zeng Stack Chairs
- Shape
- Square
- Tabletop Color
- Noble Oak
- Frame Color
- Black
- Chair Color
- Grey
- Material
- Wood, Metal, Polypropylene
- Application
- Classroom, Breakroom, Office
- Includes
- Hardware
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 30-inch square Kahlo table with black tapered legs and four Grey Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier.
- Versatile table and chair set includes one 30-inch square table with modern black tapered legs and 4 Grey Zeng Stack Chairs
- Double sided tabletop is finished with black T-Mold edge banding.
- Noble Oak tabletop is 1-inch thick thermal fused melamine laminate that is scratch, stain and scald resistant and wipes clean easily
- Zeng seat and back are color permeated and treated with an anti-microbial agent, which makes it perfect for schools, cafeterias or waiting rooms
- Chairs have a reinforced black metal frame designed to withstand 400-pounds and a built-in carrying handle that makes moving easy
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.