Zoro Homepage

Square Kee Adjustable Classroom Table W/ 4 Andy Stack Chairs, 42 in W, 30 in L, Noble Oak

  • Mfr # TB4242NOAPBK40NV

  • Zoro # G515683948


product price: $750.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
42 in
Length
30 in
Material
Wood, Metal, Polypropylene
Chair Color
Navy Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4242NOAPBK40NV
Zoro #
G515683948
UPC #
192357292464
Country of Origin
China

Dimensions

Width
42 in
Length
30 in
Thickness
1 in
Size
30" x 30"

Details

Item
Kee Adjustable Classroom Table W/ 4 Andy Stack Chairs
Shape
Square
Tabletop Color
Noble Oak
Frame Color
Black
Material
Wood, Metal, Polypropylene
Chair Color
Navy Blue
Includes
Hardware
Application
Classroom, Breakroom, Office

Description

Give everyone more room with Kee tables. This set comes with one 42in Square Table and four Navy Blue Andy 18-in Stack Chairs. Kee adjustable post legs come four to a set and are height adjustable to accommodate students of all ages. Height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. This 42-inch Square classroom table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, the adjustable post legs come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level tabletop and are easy to adjust. The stylish and durable Andy stack chair is ideal for classrooms, breakrooms and more. It is constructed of a flexible and durable polypropylene seat and back and a chrome-colored tubular steel frame and stores away in stacks of 12. The Andy chair ships assembled and is ready to use immediately.


  • Square Classroom Table and chairs set includes one 42" Square Table and 4 Navy Blue Andy 18-in Stack Chairs
  • The table is constructed of a thermal fused melamine Noble Oak laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.
  • Height is easy for adults to adjust by loosening and tightening a bolt with included hex key
  • 18-inch polypropylene seat and sturdy back wipe clean easily making it ideal for middle school students up to adults
  • Chrome colored tubular steel frame with matching leveling glides ensure a steady chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products