Square Mobile Tables, 30 W, 30 L, 23-34 H, Wood, Metal, Mahogany

  • Mfr # TB3030MHAPCBK

  • Zoro # G6464554


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Width
30
Length
30
Height
23-34
Tabletop Material
Wood|Metal
Finish
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB3030MHAPCBK
Zoro #
G6464554
UPC #
192357035047
Country of Origin
China

Dimensions

Width
30
Length
30
Height
23-34
Size
30"

Details

Item
Tables > Height Adjustable > Square Mobile Tables
Tabletop Material
Wood|Metal
Tabletop Color
Mahogany
Finish
Wood|Metal
Table Base Color
Black w/ Casters

Description

Kee 30" Square Height Adjust Moblie Tabl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.