Zoro Homepage
This item is Discontinued.
No Product Image Available

Square Via Cafe High 30" Square X-Base Table, Gr (Discontinued)

  • Mfr # TVCX3030GYGY
  • Zoro # G6473584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVCX3030GYGY
Zoro #
G6473584
UPC #
-
Country of Origin
China

Details

Item
Via Cafe High 30" Square X-Base Table,Gr
Shape
Square

Description

Via Cafe High 30 In. Square X-Base Table,Gr

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.