Zoro Homepage
This item is Discontinued.
No Product Image Available

Square Via Cafe High 36" Square Platter Base Ta (Discontinued)

  • Mfr # TVCP3636GYCM
  • Zoro # G6473119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVCP3636GYCM
Zoro #
G6473119
UPC #
-
Country of Origin
China

Details

Item
Via Cafe High 36" Square Platter Base Ta
Shape
Square

Description

Via Cafe High 36 In. Square Platter Base Ta

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.