Zoro Homepage

Squire Ergonomic Task Mesh Office Swivel Chair with Flip Up Arms, Black

  • Mfr # 5401BK

  • Zoro # G715441133


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
21 in
Width
26.5 in
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5401BK
Zoro #
G715441133
UPC #
192357267882
Country of Origin
Viet Nam

Dimensions

Length
21 in
Width
26.5 in
Depth
21 in

Details

Color
Black

Description

Regencys Squire commercial-grade chair stands out from the crowd, offering ANSI/BIFMA approval that sets it apart from low-quality alternatives. Crafted in Vietnam, it delivers exceptional value without compromising on quality.The star of the show is our breathable mesh back, keeping you cool and comfortable throughout your workday. No more stuffy, sweaty office sessions! Paired with this is our innovative flip-up arm design, providing unmatched adaptability for your office setup. Need to slide closer to your desk? Simply flip up the arms and you're good to go!Built to last, our chair boasts a heavy-duty base and thick density seat cushion, supporting up to 250 lbs with ease. Glide effortlessly across your office with durable nylon casters that work well on any surface.


  • MESH OFFICE CHAIR: This stylish office chair features an ergonomic mesh back that gives you double the airflow for a cool workday!
  • HIGHLY ADJUSTABLE: Customize your sit with its seat tilt, tilt lock, 360-degree swivel and gas lift seat height adjustment.
  • MOVEABLE ARMS: The arms also can be moved forward or backwards to allow for more flexibility. Push the chair directly under your desk to save space.
  • BUILT TOUGH QUALITY: This heavy-duty mesh chair holds up to 250 LBS with its heavy-duty base & thick density seat cushion
  • EASY MOBILITY: This chair features durable nylon casters that roll easily on any surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.