Zoro Homepage

Standing Storage Cabinet

  • Mfr # LSCSC3565NO

  • Zoro # G522605179


product price: $1,246.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSCSC3565NO
Zoro #
G522605179
UPC #
192357299463
Country of Origin
Malaysia

Description

Storage Cabinet, Product Type Storage Cabinet, Material Laminate, Melamine, Overall Depth 24 in, Overall Width 35 in, Overall Height 65 in, Color Noble Oak, Number of Shelves 3, Number of Drawers 0, Number of Doors 4, Locking Yes, Standards ANSI/BIFMA, Shelf Adjustment Increment 1 in, Adjustable Shelves Yes, Distance Between Shelves Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.