Steel Double Pedestal Teacher's Office Desk, Center Drawer 60inx30in, Neo Walnut Top, Black Base

  • Mfr # 66266DPCDNWBK

  • Zoro # G022732894


product price:  $2,022.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Size
60" x 30"
Pedestal Style
Double Pedestal with Center Drawer
Length
30 in
Material
Metal
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66266DPCDNWBK
Zoro #
G022732894
UPC #
192357377024
Country of Origin
China

Dimensions

Size
60" x 30"
Length
30 in
Overall Width
60 in

Details

Pedestal Style
Double Pedestal with Center Drawer
Material
Metal
Shape
Rectangle
Color
Black|Neo Walnut

Description

Elevate your professional workspace with the Mesa Series double-pedestal desk from Regency, where durability meets sophisticated design. This executive-style desk features a generous 30in x 60in work surface, providing ample room for all your business essentials while maintaining a sleek profile. Thoughtfully engineered with two integrated cable management grommets, this desk keeps your workspace clean and organized by eliminating cord clutter. The practical five-drawer design includes a secure locking center drawer, perfect for protecting sensitive documents and valuable equipment. Built to last, the desk stands on robust round steel legs with adjustable leveling glides, ensuring stability on any surface. The premium 9mm T-mold edge banding protects your investment by guarding against daily wear and tear. Standing at an optimal 29in height and engineered for easy assembly, this desk meets or exceeds industry standards for safety and durability, making it an ideal choice for classrooms, executive offices, or any professional setting where quality and functionality are paramount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.