Steel Single Pedestal Teacher's Office Desk, Center Drawer 48inx30in, Medium Oak Top, Black Base

  • Mfr # 66348SPCDMOBK

  • Zoro # G722732859


product price: $1,633.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Size
48" x 30"
Pedestal Style
Single Pedestal with Center Drawer
Material
Metal
Overall Width
48 in
Color
Black|Medium Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66348SPCDMOBK
Zoro #
G722732859
UPC #
192357376911
Country of Origin
China

Dimensions

Size
48" x 30"
Overall Width
48 in
Length
30 in

Details

Pedestal Style
Single Pedestal with Center Drawer
Material
Metal
Color
Black|Medium Oak
Shape
Rectangle

Description

Elevate your professional workspace with the Mesa Series single-pedestal desk from Regency, where durability meets sophisticated design. This executive-style desk features a generous 30in x 48in work surface, providing ample room for all your business essentials while maintaining a sleek profile. Thoughtfully engineered with two integrated cable management grommets, this desk keeps your workspace clean and organized by eliminating cord clutter. The practical five-drawer design includes a secure locking center drawer, perfect for protecting sensitive documents and valuable equipment. Built to last, the desk stands on robust round steel legs with adjustable leveling glides, ensuring stability on any surface. The premium 9mm T-mold edge banding protects your investment by guarding against daily wear and tear, while three distinctive top finish options allow you to perfectly match your existing decor. Standing at an optimal 29in height and engineered for easy assembly, this desk meets or exceeds industry standards for safety and durability, making it an ideal choice for classrooms, executive offices, or any professional setting where quality and functionality are paramount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.