Regency Legacy 29 in. Office Storage Cabinet- Mahogany

  • Mfr # LSC2935MH

  • Zoro # G2261528


product price:  $471.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Wood
Width
35
Height
29
Overall Depth
24 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSC2935MH
Zoro #
G2261528
UPC #
843532045220
Country of Origin
Malaysia

Dimensions

Width
35
Height
29
Overall Depth
24 in
Depth
24
Overall Height
29 in
Overall Width
35 in

Details

Material
Wood
Color
Mahogany
Number of Shelves
1
Number of Drawers
0
Number of Doors
2
Series
Legacy
Includes
Lock with 2 Keys
Handle
Ergonomic Metal Pull
Standards
ANSI/BIFMA
Assembly
Unassembled
Item
Storage Cabinet
Doors
Yes
Product Type
Storage Cabinet
Adjustable Shelves
Yes
Number of Keys
2
Door Actuation
Metal Pull
Shelf Adjustment Increment
1 in
Door Closure
Swinging
Locking
Yes

Description

Storage Cabinet, Product Type Storage Cabinet, Material Laminate, PVC, Overall Depth 24 in, Overall Width 35 in, Overall Height 29 in, Color Mahogany, Number of Shelves 1, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards ANSI/BIFMA, Number of Keys 2, Shelf Adjustment Increment 1 in, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Actuation Metal Pull, Door Closure Swinging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.