41in Black And Natural Metal And Wood Basket Storage Rolling Cabinet
- Mfr # 488862
- Zoro # G423438517
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
11.75 in
Gloss Finish
No
Mirrored Finish
No
Color
Black
Outside Length
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488862
- Zoro #
- G423438517
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 11.75 in
- Outside Length
- 41 in
- Width
- 15.25 in
Details
- Gloss Finish
- No
- Mirrored Finish
- No
- Color
- Black
- Shelves Included
- No
- Glass Doors
- No
- Solid Wood Frame
- Yes
- Material
- Iron
- Cabinet Doors
- No
- Lacquered
- No
- Cabinet Design
- Basket Storage
- Finish
- Matte
- Shape
- Rectangular
- Number of Drawers
- 4
- Preassembled (Yes/No)
- Yes
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
Description
This 41-inch black and natural metal and wood basket storage rolling cabinet will be the perfect addition to your dining or living space. This versatile storage accessory is built to last and features four metal wire pull out storage bins and a square wood top surface. This rolling storage cart with baskets will help to keep your room neat, tidy, and casually chic. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 41-inch h x 15.25-inch w x 11.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.