Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Cabinet, 41 in H, Mahogany

  • Mfr # LSSCSC3646MH

  • Zoro # G9944322


product price: $1,216.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Laminate Board
Color
Mahogany
Width
36 in
Height
42 in
Overall Depth
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSSCSC3646MH
Zoro #
G9944322
UPC #
843532039298
Country of Origin
Malaysia

Dimensions

Width
36 in
Height
42 in
Overall Depth
46 in
Overall Height
41 in
Depth
46 in
Overall Width
36 in

Details

Material
Laminate Board
Color
Mahogany
Number of Shelves
2
Number of Drawers
0
Type
Rectangular
Series
Legacy
Includes
Lock with 2 Keys
Doors
Yes
Item
Storage Cabinet
Handle
Ergonomic Metal Pull
Assembly
Unassembled
Configuration
Back to Back
Standards
ANSI/BIFMA
Adjustable Shelves
Yes
Kit Product Type
Back to Back Storage Cabinet/Storage Cabinet
Shelf Adjustment Increment
1 in
Includes Keyboard Tray
No
Desktop Material
Laminate
Includes Client Surface
No
Number of Cable Holes
0
Includes Modesty Panel
Yes
Desktop Color
Mahogany
Frame Color
Mahogany
Number of Keys
2

Description

Storage Cabinet, Desktop Color Mahogany, Desktop Material Laminate, Frame Color Mahogany, Includes Client Surface No, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Drawers 0, Number of Shelves 2, Overall Depth 46 in, Overall Height 41 in, Overall Width 36 in, Standards ANSI/BIFMA, Adjustable Shelves Yes, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.