Storage Cabinet, 42"H x 72"W x 46"D, Laminate Board Mahogany (Discontinued)
- Mfr # LSCQUAD7246MH
- Zoro # G9944225
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSCQUAD7246MH
Zoro #
G9944225
UPC #
843532039359
Country of Origin
Unknown
Dimensions
Width
72 in
Height
42 in
Depth
46 in
Details
Material
Laminate Board
Color
Mahogany
Number of Shelves
8
Number of Drawers
0
Type
Rectangular
Series
Legacy
Includes
Lock with 2 Keys
Handle
Ergonomic Metal Pull
Doors
Yes
Assembly
Required
Standards
ANSI/BIFMA
Item
Storage Cabinet
Configuration
Quad Back to Back/Side to Side
Description
Storage Cabinet, Rectangular, Legacy Series, Height 42 in, Width 72 in, Depth 46 in, Color Mahogany, Material Laminate Board, Number of Shelves 8, Number of Drawers 0, Configuration Quad Back to Back/Side to Side, Doors Yes, Handle Ergonomic Metal Pull, Assembly Required, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.