Zoro Homepage
This item is Discontinued.
Regency Storage Cabinet, Enclosed, 30"H x 36"W x 24"D, Java/Gray ONSCD3624JV

Storage Cabinet, Enclosed, 30"H x 36"W x 24"D, Java/Gray (Discontinued)

  • Mfr # ONSCD3624JV
  • Zoro # G7069422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONSCD3624JV
Zoro #
G7069422
UPC #
094715750435
Country of Origin
Malaysia

Dimensions

Width
36 in
Height
30 in
Depth
24 in

Details

Material
Commercial Grade Laminate with 3MM Matching PVC Edge
Color
Java/Gray
Number of Shelves
2
Number of Drawers
0
Series
OneDesk
Includes
Locks with 2 Keys Each
Doors
Yes
Handle
6 in Metal
Standards
ANSI/BIFMA
Item
Storage Cabinet, Enclosed
Assembly
Required

Description

Storage Cabinet, Enclosed, Material Commercial Grade Laminate with 3MM Matching PVC Edge, Color Java/Gray, Number of Shelves 2, Number of Drawers 0, Standards ANSI/BIFMA, Assembly Required, Includes Locks with 2 Keys Each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.