Storage Cabinet
Mfr # LSC7236NO
Zoro # G422604784
product price: $1,275.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSC7236NO
Zoro #
G422604784
UPC #
192357299456
Country of Origin
Malaysia
Description
Storage Cabinet, Product Type Storage Cabinet, Material Laminate, Melamine, Overall Depth 24 in, Overall Width 72 in, Overall Height 36 in, Color Noble Oak, Number of Shelves 4, Number of Drawers 0, Number of Doors 4, Locking Yes, Standards ANSI/BIFMA, Number of Keys 2, Shelf Adjustment Increment 1 in, Adjustable Shelves Yes, Distance Between Shelves Not Applicable, Includes Assembly Tools Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.