Zoro Homepage

Storage Cabinet w/Hutch, 65 in H, Cherry

  • Mfr # LSCH3565CH

  • Zoro # G9961192


product price: $708.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Wood
Width
35
Height
65
Overall Depth
24 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSCH3565CH
Zoro #
G9961192
UPC #
094715751760
Country of Origin
Malaysia

Dimensions

Width
35
Height
65
Overall Depth
24 in
Depth
24
Overall Height
65 in
Overall Width
36 in

Details

Material
Wood
Color
Cherry
Number of Shelves
3
Number of Doors
2
Type
Open Shelves
Series
Legacy
Includes
Lock with 2 Keys
Doors
2
For Use With
12T453, 12T456, 12T465, 12T468, 12T471, 12T474, 12T483, 12T486, 12T495, 12T498, 12T502, 12T505, 12T508, 12T510, 12T514, 12T517, 12T520, 12T523, 12T526, 12T529
Item
Standing Storage
Assembly
Unassembled
Standards
ANSI/BIFMA
Product Type
Storage Cabinet with Hutch
Number of Keys
2
Door Closure
Swinging
Locking
Yes

Description

Storage Cabinet w/Hutch, Product Type Storage Cabinet with Hutch, Number of Shelves 3, Color Cherry, Assembly Unassembled, Standards ANSI/BIFMA, Overall Height 65 in, Overall Width 36 in, Number of Doors 2, Material Wood Laminate, Includes Lock with 2 Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.