Storage Cabinet/Credenza, 20"H x 60"W x 20"D, Java/Gray (Discontinued)
- Mfr # ONCSSCBK6020JV
- Zoro # G9961944
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONCSSCBK6020JV
Zoro #
G9961944
UPC #
843532009727
Country of Origin
Malaysia
Dimensions
Width
60 in
Height
20 in
Depth
20 in
Details
Material
Commercial Grade Laminate with 3MM Matching PVC Edge
Color
Java/Gray
Number of Shelves
2
Number of Drawers
0
Series
OneDesk
Includes
Locks with 2 Keys Each
Configuration
(2) Open Shelves (1) Cabinet
Assembly
Required
Item
Storage Cabinet/Credenza
Doors
Yes
Handle
6 in Metal
Standards
ANSI/BIFMA
Description
Storage Cabinet/Credenza, Material Commercial Grade Laminate with 3MM Matching PVC Edge, Color Java/Gray, Number of Shelves 2, Number of Drawers 0, Standards ANSI/BIFMA, Assembly Required, Includes Locks with 2 Keys Each
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.