Zoro Homepage
This item is Discontinued.
Regency Niche Cubo Storage Organizer Open Bookshelf Set- 6 Full Cubes/3 Half Cubes with Foldable Storage Bins- Cherry/Teal PC6F3HWC-3F3HTL

Niche Cubo Storage Organizer Open Bookshelf Set- 6 Full Cubes/3 Half Cubes with Foldable Storage Bins- Cherry/Teal (Discontinued)

  • Mfr # PC6F3HWC-3F3HTL
  • Zoro # G6459155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC6F3HWC-3F3HTL
Zoro #
G6459155
UPC #
843532099346
Country of Origin
China

Dimensions

Width
39
Height
32.5
Overall Depth
13
Outside Length
13

Details

Material
Wood|Fabric
Color
Cherry
Finish
Wood|Fabric
Item
Storage > Storage Cubes > Niche Cubo Storage Sets

Description

Let your creativity run wild with Cubo! This innovative set of 6 Full Size and 3 Half Size storage cubes by Niche are designed to fasten together in any direction! Connect them in any way you like. In a row, in a pyramid, in a U or L shape or countless other configurations. Cubes connect to one another with spring pins, making it easy to customize and create a storage system just for you with a single cube to a set of 12 or more. Niche storage cubes are actually cubes! They can be used in any direction. There's no "right" way to use them because all sides measure the same! Who ever said all cubes had to face the front like a bookcase? Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front and still another facing the back. Perfect to clean up clutter in closets, entryways, laundry & storage rooms, as a bookcase, nightstand or media storage, in a classroom or children's room-these cubes fit anywhere! Its rich Warm Cherry finish shows subtle wood grain and is sure to please and coordinates with the rest of the Niche line. No tools LockDowel assembly allows pieces to simply snap together and lock into place for a sturdy, hassle-free build in less than 2 minutes. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Less hardware and fewer small parts means less plastic packaging and less waste. Arrange and rearrange the Teal Foldable Fabric Bins for a fresh, new custom look whenever you like!

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.