This item is Discontinued.

Regency Storage Trunk, 30 in W, 16 in H, Black, Fabric HTSTBK

Storage Trunk, 30 in W, 16 in H, Black, Fabric (Discontinued)

  • Mfr # HTSTBK
  • Zoro # G505739860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTSTBK
Zoro #
G505739860
UPC #
192357171646
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Width
30 in

Details

Material
Fabric
Color
Black
Item
Storage Trunk
For Use With
Residential

Description

Get organized with the Niche Fabric Storage Trunk! Strong and durable, these bins each include a reinforced bottom panel that adds an extra layer of stability. The bottom panel comes out and the entire bin folds flat for easy storage when not in use. A center divider attaches to the inside with a hook and loop strip, dividing the space into two easy to use compartments. Or you can choose not to use the divider and have one large storage trunk. The lid is hinged on the back so you can't lose it. The folding flap of the lid comes over the front of the storage trunk and closes with hook and loop strips for a secure uniform look. Two carrying handles make the entire storage box easy to move. Perfect for kids rooms, bedrooms, laundry rooms, playrooms, classrooms and more, make this Black Niche Folding Fabric Storage Trunk a part of your home or classroom today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.