Zoro Homepage
This item is Discontinued.
Regency Structure 30 in. O- Leg for Low Credenza - Black STLG830BK

Structure 30 in. O- Leg for Low Credenza - Black (Discontinued)

  • Mfr # STLG830BK
  • Zoro # G705740727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLG830BK
Zoro #
G705740727
UPC #
192357124765
Country of Origin
China

Description

Build your office from the ground up with the Structure Collection. These open-leg table and desk bases give any office a completely modern look. O-Shaped leg bases are constructed of durable metal and finished with a protective black powder coating to match any decor. This single 30-inch deep leg can attach to any desk or tabletop measuring 30-inches deep. At only 8-inches high, it is designed to be mounted to one side of a desktop like the full-size legs and then rest on top of a low credenza. Tabletops mount to offsets on the legs and give them a modern "floating" look. Leveling glides keep the tabletop level and are easy to adjust. These 8" Legs can also be used to create a low coffee table or low dining table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.