Zoro Homepage
This item is Discontinued.
Regency Structure Rectangular Tables, 66 W, 36 L, 29 H, Wood, Metal, Laminate Top, Mocha Walnut STTM6636MWGY

Structure Rectangular Tables, 66 W, 36 L, 29 H, Wood, Metal, Laminate Top, Mocha Walnut (Discontinued)

  • Mfr # STTM6636MWGY
  • Zoro # G305741131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STTM6636MWGY
Zoro #
G305741131
UPC #
192357005507
Country of Origin
China

Dimensions

Width
66
Length
36
Height
29

Details

Item
Structure Rectangular Tables
Tabletop Material
Wood, Metal, Laminate
Tabletop Color
Mocha Walnut
Leg Color
Grey

Description

Build your office from the ground up with the Structure Collection. These versatile tables can double as desk shells for a completely modern office look. Open leg bases are constructed of durable metal and finished in a stylish matte grey to match any decor. Tabletops mount to offsets on the legs and give them a modern "floating" look. A 14-inch matching modesty panel provides kneespace privacy. The 66 x 36-inch tabletop is constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Leveling glides keep the tabletop level and are easy to adjust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.