Zoro Homepage
This item is Discontinued.
Regency Structure 96 x 48 in Double Sided Oval Table Top- Cherry or Maple STTTOV9648CHPL

Structure 96 x 48 in Double Sided Oval Table Top- Cherry or Maple (Discontinued)

  • Mfr # STTTOV9648CHPL
  • Zoro # G605739920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STTTOV9648CHPL
Zoro #
G605739920
UPC #
192357045534
Country of Origin
China

Dimensions

Height
1
Depth
48
Width
96

Details

Color
Cherry, Maple
Material
Wood
Item
Oval Tabletops
Features
Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding. Laminates are scratch, stain and scald resistant. Double sided- Finished in Cherry on one side and Maple on the other. Designed for Structure Legs, but compatible with Kee Post Legs and Kee Adjustable Legs. Backed by a 10-year limited manufacturer's warranty
Weight
108

Description

Regency tabletops are the framework for a complete office or home. They are constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 96" Oval tabletop is finished in Cherry on one side and Maple on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is designed for Structure Legs, but is compatible with Kee Post Legs and Kee Adjustable Legs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.