Zoro Homepage

Supernova Loveseat- Navy Blue

  • Mfr # 7702BE

  • Zoro # G715441119


product price: $1,246.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
29 in
Width
56 in
Style
No Storage
Color
Navy Blue
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7702BE
Zoro #
G715441119
UPC #
192357268025
Country of Origin
China

Dimensions

Depth
29 in
Width
56 in
Length
29 in

Details

Style
No Storage
Color
Navy Blue
Chair Type
Loveseat Chair

Description

The Supernova Loveseat is just what you have been looking for. The loveseat features two cup holders built in to each of the two plush side arms and can double as a pencil, smartphone or glasses holder. Finished in an attractive Navy Blue Vinyl it is sure to match any interior space. The Supernova is perfect for both independent and collaborative learning environments as well as waiting rooms, reception areas, lounges or entryways. It is designed to complement the Nova Lounge Chair, but looks great on its own.


  • Built in cup holders can also be used to store pens and pencils a smartphone or your glasses!
  • Modern lounge loveseat is perfect for common areas, waiting rooms and more
  • Upholstered in a durable Navy Blue vinyl that is soft to the touch and wipes clean easily
  • It is designed to complement the Nova Lounge Chair, but looks great on its own.
  • Seat Height: 18" from floor, Seat Dimensions: 45"W x 19"D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.