Zoro Homepage

Supernova Tablet Arm Loveseat w/ Storage- Navy Blue/Noble Oak

  • Mfr # 7702NOBE

  • Zoro # G015441123


product price: $1,284.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Navy Blue|Noble Oak
Depth
29 in
Width
56 in
Length
29 in
Style
With Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7702NOBE
Zoro #
G015441123
UPC #
192357268001
Country of Origin
China

Dimensions

Depth
29 in
Width
56 in
Length
29 in

Details

Color
Navy Blue|Noble Oak
Style
With Storage
Chair Type
Loveseat Chair

Description

The Supernova Tablet Arm Loveseat is just what you have been looking for. The tablet surface features a 360 degree swivel and is large enough to support most laptops, tablets and notebooks. Remove either the left or right tablet if desired by removing from a cup holder that is inset into both plush arms. The cup holder not in use can double as a pencil, smartphone or glasses holder. Store your books and personal items on a built-in shelf below the seat. Both the shelf and tablet surface come in a rich Noble Oak finish. The Supernova is perfect for both independent and collaborative learning environments as well as waiting rooms, reception areas, lounges or entryways. It is designed to complement the Nova Tablet Arm Chair, but looks great on its own.


  • Tablet surfaces are large enough to fit most laptops, tablets and notebooks
  • Tablet surface swivels 360 degrees and can be switched from the left to the right by inserting into a cup holder that is inset into each arm
  • Built-in shelf below seat allows for storage of books and personal items
  • Two-year limited manufacturer's warranty
  • Seat Height: 18" from floor, Seat Dimensions: 45"W x 19"D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.