Zoro Homepage
This item is Discontinued.
Regency Carter Swivel Chair, Black Back, 20" L 33" H 5083BK

Carter Swivel Chair, Black Back, 20" L 33" H (Discontinued)

  • Mfr # 5083BK
  • Zoro # G6439677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5083BK
Zoro #
G6439677
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33"
Overall Depth
20"
Width
18"

Details

Item
Swivel Chair
Back Color
Black
Color
Black
Series
Carter
Style
Swivel Guest Chair

Description

Carter Swivel Chair,Black

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.