Table and Desk Bases, 29 in H, 47 in W X Wood, Neo Walnut

  • Mfr # LRT4724NW

  • Zoro # G816444798


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Length
24 in
Overall Width
47 in
Color
Neo Walnut
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRT4724NW
Zoro #
G816444798
UPC #
192357267714
Country of Origin
Malaysia

Dimensions

Length
24 in
Overall Width
47 in
Overall Height
29 in

Details

Item
Table and Desk Bases
Material
Wood
Color
Neo Walnut
Includes
Hardware

Description

Legacy desking components are the framework for a complete office. This 47-inch long return attaches to Legacy Desk shells to create an L-Desk. Customize with pedestals or other storage options for a complete workstation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. A wire management grommet keeps cables clear of the work areas. Finished in a classic Neo Walnut laminate, this return coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Attaches to Legacy desk shells to make a classic corner workstation
  • Framework for a complete office- customize with pedestals, hutches or other storage options
  • Wire management grommet keeps cables clear of surface area
  • Classic Neo Walnut laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.