Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Regency Table Connector (Set of 2)- Black BPTC2

Table Connector (Set of 2)- Black (Discontinued)

  • Mfr # BPTC2
  • Zoro # G605741114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPTC2
Zoro #
G605741114
UPC #
192357201961
Country of Origin
China

Dimensions

Width (In.)
6.5
Depth (In.)
2
Height (In.)
0.5

Details

Item
Table Accessories
Weight
0.5
Features
Comes two to a set and one set fastens one Regency training table of any length to another. Keeps training tables from drifting apart and maintains a neat and orderly look. Lock and unlock tables in an orderly fashion with a sturdy latch and handle design. Mounts easily to the underside of tables with just a few screws.
Color
Black
Material
Plastic

Description

Keep training tables from drifting apart with Regency's Training Table Connectors. The Connectors come two to a set and latch one table of any length to another. They mount easily to the underside of any table with just a few screws. Lock and unlock tables in an orderly fashion with the sturdy latch and handle design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.