Zoro Homepage
This item is Discontinued.
Regency Tables > Height Adjustable > Rectangular Table & Chair Sets, 60 W, 24 L, 23-34 H MT6024BEAPBK44BK

Tables > Height Adjustable > Rectangular Table & Chair Sets, 60 W, 24 L, 23-34 H (Discontinued)

  • Mfr # MT6024BEAPBK44BK
  • Zoro # G6446257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6024BEAPBK44BK
Zoro #
G6446257
UPC #
192357036174
Country of Origin
China

Dimensions

Width
60
Length
24
Height
23-34

Details

Item
Tables > Height Adjustable > Rectangular Table & Chair Sets
Tabletop Material
Wood|Metal|Polypropylene
Finish
Wood|Metal|Polypropylene

Description

Kee 60" x 24" Height Adjust Table,Beige

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.