Zoro Homepage

Tables > Height Adjustable > Rectangular Table & Chair Sets, 72 W, 24 L, 23-34 H, Cherry

  • Mfr # MT7224CHAPBK44BK

  • Zoro # G6449215


product price: $581.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
72
Length
24
Height
23-34
Tabletop Material
Wood|Metal|Polypropylene
Finish
Wood|Metal|Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT7224CHAPBK44BK
Zoro #
G6449215
UPC #
192357037423
Country of Origin
China

Dimensions

Width
72
Length
24
Height
23-34
Size
72" x 24"

Details

Item
Tables > Height Adjustable > Rectangular Table & Chair Sets
Tabletop Material
Wood|Metal|Polypropylene
Tabletop Color
Cherry
Finish
Wood|Metal|Polypropylene
Chair Color
Black

Description

Kee 72" x 24" Height Adjust Table,Cherry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.