Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Regency Task Chairs, Vinyl, No Arms 2510STWH

Task Chairs, Vinyl, No Arms (Discontinued)

  • Mfr # 2510STWH
  • Zoro # G1589616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510STWH
Zoro #
G1589616
UPC #
843532040393
Country of Origin
Unknown

Dimensions

Seat Width
20 in
Seat Depth
18 in
Back Height
17 in
Seat Height Min.
15 in
Overall Depth
21 in
Overall Height
27 in to 32 in
Cushion Thickness
2 1/2 in
Overall Width
20 in
Back Width
19 in
Seat Height Max.
32 in

Details

Office Chair Style
Task Chairs
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
White
Back Material
Vinyl
Back Color
White
Caster Type
Carpet
Base Color
Black
Base Material
Steel
Item
Task Chair
Frame Color
Black
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Features
Pneumatic Height Adjustment, Foot Ring
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA
Frame Material
Steel
Series
Cirrus
Number of Glides
0
Base Style
5-Star
Weight Capacity
250 lb
Green Environmental Attribute
Does Not Contain PVC
Number of Casters
5

Description

Task Chair,Vinyl,White,15 to 32" Seat Ht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.