Zoro Homepage
This item is Discontinued.
Regency Tables > Training Tables > Structure Rectangular Tables, 48 W, 24 L, 29 H, Wood|Metal Top STTM4824MWBK

Tables > Training Tables > Structure Rectangular Tables, 48 W, 24 L, 29 H, Wood|Metal Top (Discontinued)

  • Mfr # STTM4824MWBK
  • Zoro # G6462777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STTM4824MWBK
Zoro #
G6462777
UPC #
-
Country of Origin
China

Dimensions

Width
48
Length
24
Height
29

Details

Item
Tables > Training Tables > Structure Rectangular Tables
Tabletop Material
Wood|Metal
Tabletop Color
Mocha Walnut
Leg Color
Black
Finish
Wood|Metal

Description

Training Table,48 In. x 24 In.,Modesty Panel,M

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.