Zoro Homepage
This item is Discontinued.
Regency Tables > Training Tables > Structure Rectangular Tables, 60 W, 30 L, 29 H, Wood|Metal Top, Maple STT6030PLBK

Tables > Training Tables > Structure Rectangular Tables, 60 W, 30 L, 29 H, Wood|Metal Top, Maple (Discontinued)

  • Mfr # STT6030PLBK
  • Zoro # G6462393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STT6030PLBK
Zoro #
G6462393
UPC #
-
Country of Origin
China

Dimensions

Width
60
Length
30
Height
29

Details

Item
Tables > Training Tables > Structure Rectangular Tables
Tabletop Material
Wood|Metal
Tabletop Color
Maple
Finish
Wood|Metal

Description

Training Table,60 In. x 30 In.,Maple/Black

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.